Besa Kaya 24 Sconce, Satin White Glass, Silver Finish, 2x15W LED

  • Mfr # KAYA24-SW-LED-SL

  • Zoro # G615563065


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
24 in
Lumens
1200
Glass Color
Silver
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAYA24-SW-LED-SL
Zoro #
G615563065
UPC #
768867304869
Country of Origin
China

Dimensions

Height
24 in
Diameter/Width (in Inches)
5.625 in
Shade Diameter/Width (in Inches)
5.625 in
Shade Height (in Inches)
3.75 in
Height of Center (in Inches)
12 in
Extension/Depth (in Inches)
6.5 in

Details

Item
Outdoor
Voltage
120V
Lumens
1200
Finish
Silver
Glass Color
Silver
Rated Life
25000
Damp/Wet Rating
Wet
CRI
90+
Mounting
Vertical
Fixture Wattage
15W
Color Temperature
3000K
Lamp Included
Yes
Lighting Technology
LED
Number of LEDs
2
Dimmable
Yes
Fixture Finish
Silver
Style
Contemporary
Bulb Shape
A19
cUL or cETL Listing
cETL
Material
Aluminum
UL or ETL Listing
ETL
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
Shade Material
Glass

Description

The Kaya 24 Sconce presents an exquisite design crafted from a steel fitter, complemented by top and bottom Satin White Glass. This stunning combination of materials creates a visually appealing fixture that offers a delicate and balanced illumination. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.