Besa Kaya 24 Sconce, Satin White Glass, Black Finish, 2x15W LED
- Mfr # KAYA24-SW-LED-BK
- Zoro # G915563048
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
24 in
Lumens
1200
Glass Color
Black
Fixture Wattage
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KAYA24-SW-LED-BK
- Zoro #
- G915563048
- UPC #
- 768865304861
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Height of Center (in Inches)
- 12 in
- Extension/Depth (in Inches)
- 6.5 in
- Shade Diameter/Width (in Inches)
- 5.625 in
- Shade Height (in Inches)
- 3.75 in
- Diameter/Width (in Inches)
- 5.625 in
Description
The Kaya 24 Sconce presents an exquisite design crafted from a steel fitter, complemented by top and bottom Satin White Glass. This stunning combination of materials creates a visually appealing fixture that offers a delicate and balanced illumination. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.