Besa Keno Pendant, Smoke Sand, Black Finish, 1x 3W LED

  • Mfr # 1XT-KENOSM-LED-BK

  • Zoro # G115613390


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
3W
Finish
Smoke Sand
Color Temperature
3000K
Shade Diameter
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KENOSM-LED-BK
Zoro #
G115613390
UPC #
768613304860
Country of Origin
Germany

Dimensions

Shade Diameter
4.25 in
Height
3 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Fixture Wattage
3W
Finish
Smoke Sand
Color Temperature
3000K
Item
Pendant
CRI
90+
Style
Contemporary
Shade Material
Glass
Rated Life
25000
Glass Color
Gray
Lumens
300
Number of Lights
1
Voltage
12V
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lamp Included
Yes
Lighting Technology
LED
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where smoke colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.