Besa, Keno Vanity, Smoke Sand, Black Finish, 3x60W G9 base

  • Mfr # 3WF-KENOSM-BK

  • Zoro # G415614189


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lights
3
Lamp Included
Yes
Height
5.9 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-KENOSM-BK
Zoro #
G415614189
UPC #
768739304867
Country of Origin
Germany

Dimensions

Height
5.9 in
Diameter
22 in
Height of Center (in Inches)
2.95 in
Shade Height (in Inches)
3 in
Shade Diameter/Width (in Inches)
4.25 in
Extension/Depth (in Inches)
5 in

Details

Dimmable
Yes
Number of Lights
3
Lamp Included
Yes
Fixture Wattage
60W
Shade Material
Glass
Glass Color
Gray
Finish
Smoke Sand
Voltage
120V
Damp/Wet Rating
Damp
Item
Sconce
Style
Contemporary
Mounting
Horizontal
Bulb Shape
T5
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Black
Material
Steel
Eco-Friendly (Y/N)
Yes

Description

Our Keno begins with clear blown glass, with a bull-nosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where smoke colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully textured work of art, comfortable with the irony of sand being applied to a glass that originates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lamp holders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.