Shop Z-LITE
See all product information
Create Account
Neoma Vanity, 3-Light, 21.75 In.W x 6.75 In.L x 7.25 In.H, Brushed Nickel /Opal Etched
- Mfr # 1100-3V-BN
- Zoro # G711799733
product price:Â
$
216.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
3
Style
Modern, Urban, Loft
Collection Name
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-3V-BN
- Zoro #
- G711799733
- UPC #
- 685659184716
- Country of Origin
- China
Dimensions
- Height
- 7.25 in
- Length
- 6.75 in
- Width
- 21.75 in
- Canopy Dimensions
- 4-5/8 in x 4-5/8 in
- Backplate Dimensions
- 4.625"L x 4.625"W
Details
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Number of Lights
- 3
- Style
- Modern, Urban, Loft
- Collection Name
- Neoma
- Shade Material
- Glass
- Series
- Neoma
- Lamp Watts
- 60
- Housing Material
- Steel
- Dimmable
- Yes
- Lamp Included
- No
- Standards
- UL/ CUL Certified
- Bulb Base
- Candelabra
- Shade Finish
- Opal Etched
- Rated Location
- Damp
- Frame Material
- Steel
- Frame Finish
- Brushed Nickel
- Location Rating
- Damp
- Shade Finish/Color
- Opal Etched
Description
Highlight a custom vanity with this contemporary three-light vanity wall light, a classic mix of modern and retro elements that bring festive attitude. From the Neoma collection comes a vanity light ideal for an updated ensuite or guest bath with a craving for attention. Opal etched glass globe shades and a minimalist-inspired brushed nickel finish steel frame join to deliver a stylish look with charming personality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.