
Besa Kiev Cable Pendant, Black, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-KIEVBK-BK
Zoro # G315614562
product price: $670.50
/ea
Free Shipping & Returns
Key Features
Finish
Black
Damp/Wet Rating
Damp
Fixture Wattage
60W
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-KIEVBK-BK
Zoro #
G315614562
UPC #
767893296513
Country of Origin
Turkey
Dimensions
Shade Diameter
12.5 in
Height
8.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Black
Damp/Wet Rating
Damp
Fixture Wattage
60W
Item
Pendant
Voltage
120V
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Material
Brass/Steel
Glass Color
Black
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
Description
The Kiev Black Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.