Besa Kiev Pendant, Black, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-KIEVBK-BK

  • Zoro # G115614526


product price: $571.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Glass Color
Black
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-KIEVBK-BK
Zoro #
G115614526
UPC #
767893275679
Country of Origin
Turkey

Dimensions

Shade Diameter
12.5 in
Height
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Material
Brass/Steel
Glass Color
Black
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
60W
Style
Contemporary
Finish
Black
Voltage
120V
Shade Material
Glass
Number of Lights
1
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Kiev Black Pendant features a unique shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.