Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Carmine 5 Light Contemporary Brushed Nickel with Etched Glass Shades Chandelier For Dining Rooms
- Mfr # D239M-5CH-BN
- Zoro # G310385443
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Glass Color
Etched Glass
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D239M-5CH-BN
- Zoro #
- G310385443
- UPC #
- 46335101548
- Country of Origin
- China
- Housing Finish
- Brushed Nickel
- Glass Color
- Etched Glass
- Number of Lights
- 5
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.