Besa Kirk 12 Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1JT-KIRK12-LED-BK

  • Zoro # G715614353


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Finish
Corrugated Cardboard
Glass Color
Beige
Shade Diameter
12 in
Fixture Wattage
9W
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-KIRK12-LED-BK
Zoro #
G715614353
UPC #
767893292966
Country of Origin
China

Dimensions

Shade Diameter
12 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Corrugated Cardboard
Glass Color
Beige
Fixture Wattage
9W
Material
Brass/Steel
Lamp Included
Yes
Voltage
120V
Lumens
800
Style
Industrial
Lighting Technology
LED
Damp/Wet Rating
Dry
Rated Life
30000
Dimmable
Yes
CRI
90+
Item
Pendant
Number of Lights
1
Shade Material
Cardboard
Color Temperature
3000K
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19

Description

The urban stylings of our Kirk 12 LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This cube-shaped shade includes a white acrylic bottom shield to conceal lamping. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.