Besa Kona Pendant, Bi-Color, Black Finish, 1x 5W LED

  • Mfr # 1XT-117691-LED-BK

  • Zoro # G515613761


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Number of Lights
1
Voltage
12V
Shade Diameter
5.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-117691-LED-BK
Zoro #
G515613761
UPC #
768367302457
Country of Origin
China

Dimensions

Shade Diameter
5.5 in
Height
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Aluminum
Number of Lights
1
Voltage
12V
Dimmable
Yes
Lamp Included
Yes
CRI
90+
Lumens
550
Color Temperature
3000K
Item
Pendant
Style
Contemporary
Rated Life
25000
Lighting Technology
LED
Shade Material
Glass
Finish
Bi-Color
Glass Color
Multicolored
Fixture Wattage
5W
Damp/Wet Rating
Dry
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Bi-Color glass is a subtly prismatic pressed glass that features a translucent mix of color, where sky blue transitions to a medium red from top to bottom. This decor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.