
Besa Kona Pendant, Dicro Swirl, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-550493-BK
Zoro # G915614856
product price:Â $468.00
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Style
Contemporary
Shade Material
Glass
Finish
Dicro Swirl
Glass Color
Multicolored
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XT-550493-BK
Zoro #
G915614856
UPC #
768502303806
Country of Origin
Germany
Dimensions
Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Dicro Swirl
Glass Color
Multicolored
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Dry
Fixture Wattage
50W
Lamp Included
Yes
Material
Brass/Aluminum
Voltage
12V
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Description
The Kona features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.