Besa Kona Pendant, Marble, Black Finish, 1x 5W LED

  • Mfr # 1XT-117652-LED-BK

  • Zoro # G715613837


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lumens
550
Finish
Marble
Dimmable
Yes
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-117652-LED-BK
Zoro #
G715613837
UPC #
768364302429
Country of Origin
China

Dimensions

Height
2.5 in
Shade Diameter
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Lumens
550
Finish
Marble
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Dry
Glass Color
Gray
Lighting Technology
LED
Material
Brass/Aluminum
Lamp Included
Yes
CRI
90+
Item
Pendant
Rated Life
25000
Voltage
12V
Fixture Wattage
5W
Color Temperature
3000K
Fixture Finish
Black
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.