Besa Kristall 6 Pendant, Clear, Black Finish, 1x 5W LED

  • Mfr # 1XT-461500-LED-BK

  • Zoro # G915614238


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Lumens
550
Shade Material
Glass
Fixture Wattage
5W
Rated Life
25000
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-461500-LED-BK
Zoro #
G915614238
UPC #
768462303403
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
550
Shade Material
Glass
Fixture Wattage
5W
Rated Life
25000
Voltage
12V
Material
Brass/Aluminum
Dimmable
Yes
Lamp Included
Yes
CRI
90+
Damp/Wet Rating
Dry
Color Temperature
3000K
Number of Lights
1
Style
Contemporary
Lighting Technology
LED
Glass Color
Clear
Finish
Clear
Item
Pendant
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
ETL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.