
Besa Kristall 6 Pendant, Glitter, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-4615GL-BK
Zoro # G215614150
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Number of Lights
1
Height
5.25 in
Finish
Glitter
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-4615GL-BK
Zoro #
G215614150
UPC #
768467303453
Country of Origin
China
Dimensions
Height
5.25 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Dry
Number of Lights
1
Item
Pendant
Finish
Glitter
Glass Color
Crystal
Lamp Included
Yes
Style
Contemporary
Material
Brass/Aluminum
Dimmable
Yes
Fixture Wattage
35W
Voltage
12V
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.