Besa Kristall 6 Pendant, Smoke, Black Finish, 1x 35W MAX GY6.35 Base

  • Mfr # 1XT-461502-BK

  • Zoro # G415614172


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Number of Lights
1
Shade Diameter
6 in
Finish
Smoke
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-461502-BK
Zoro #
G415614172
UPC #
768463303419
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Number of Lights
1
Finish
Smoke
Dimmable
Yes
Lamp Included
Yes
Voltage
12V
Glass Color
Gray
Shade Material
Glass
Damp/Wet Rating
Dry
Item
Pendant
Fixture Wattage
35W
Style
Contemporary
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.