Zoro Homepage

Besa Kristall 8 Ceiling, Glitter, Black FInish, 1x60W E26 base

  • Mfr # 4616GLC-BK

  • Zoro # G015615012


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Glitter
Voltage
120V
Glass Color
Crystal
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4616GLC-BK
Zoro #
G015615012
UPC #
768765304862
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
10 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in

Details

Fixture Wattage
60W
Finish
Glitter
Voltage
120V
Glass Color
Crystal
Number of Bulbs
1
Style
Contemporary
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Ceiling
Shade Material
Glass
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Black

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.