Zoro Homepage

Besa Kristall 8 Ceiling, Smoke, Bronze Finish, 1x60W E26 base

  • Mfr # 461602C-BR

  • Zoro # G115614601


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Height
9.625 in
Dimmable
Yes
Fixture Wattage
60W
Glass Color
Gray
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461602C-BR
Zoro #
G115614601
UPC #
768754304866
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in

Details

Dimmable
Yes
Fixture Wattage
60W
Glass Color
Gray
Number of Bulbs
1
Finish
Smoke
Damp/Wet Rating
Damp
Style
Contemporary
Item
Ceiling
Shade Material
Glass
Voltage
120V
Fixture Finish
Bronze
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.