Camino Cord Pendant, Amber Matte, Satin Nickel Finish, 1x50W Candelabra
- Mfr # 1BT-567480-SN
- Zoro # G606140527
product price:Â
$
252.00
/ea
Free Shipping & Returns
Key Features
Color
Amber Matte
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1BT-567480-SN
- Zoro #
- G606140527
- UPC #
- 767893686116
- Country of Origin
- China
- Color
- Amber Matte
- Housing Finish
- Satin Nickel
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Wattage
- 50W
- Bulb Technology
- Standard
- Fixture Type
- Cord
Description
Camino is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.