Besa Kristall 8 Outdoor Pendant, Amber, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-461682-BK

  • Zoro # G915562935


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Amber
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-461682-BK
Zoro #
G915562935
UPC #
768936304868
Country of Origin
Turkey

Dimensions

Shade Height (in Inches)
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Finish
Amber
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
60W
Style
Contemporary
Shade Material
Glass
Glass/Shade Color
Beige
Installation Location Rating
Damp
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.