Shop BESA LIGHTING

Besa Spirit 8 Outdoor Pendant, Clear/Smoke, Black Finish, 1x 8W LED Filament

  • Mfr # OP-SPIR8SC-EDIL-BK
  • Zoro # G915563062

product price: 
$
558.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Dimmable
Yes
Bulb Included
Yes
Shade Material
Glass
Light Bulb Wattage
8W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-SPIR8SC-EDIL-BK
Zoro #
G915563062
UPC #
769006304863
Country of Origin
Germany

Dimensions

Shade Height (in Inches)
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
8.5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
Dimmable
Yes
Bulb Included
Yes
Shade Material
Glass
Light Bulb Wattage
8W
UL Listed
UL
Finish
Clear/Smoke
Style
Contemporary
Lighting Technology
EDIL
Bulb Shape
A19
Installation Location Rating
Damp
Material
Brass/Steel
Life hours
15000
Color Temperature
3000K
Glass/Shade Color
Clear
Lumens
800
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
CRI
90+
Voltage
120V

Description

The Spirit 8 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.