Besa Kristall 8 Outdoor Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # OP-461600-LED-BK

  • Zoro # G515563059


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Finish
Clear
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-461600-LED-BK
Zoro #
G515563059
UPC #
768933304861
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Finish
Clear
Style
Contemporary
Shade Material
Glass
Bulb Included
Yes
Light Bulb Wattage
9W
Dimmable
Yes
Fixture Socket Type
GU24
Lumens
800
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Lighting Technology
LED
Fixture Finish
Black
CRI
90+
Voltage
120V
Material
Brass/Steel
Glass/Shade Color
Clear
Color Temperature
3000K
cUL or cETL Listing
cUL
Installation Location Rating
Damp
Life hours
30000
Pendant Maximum Drop (In Inches)
120 in

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.