Shop BESA LIGHTING
See all product information
Create Account
Besa Kristall 8 Outdoor Pendant, Smoke, Black Finish, 1x 9W LED
- Mfr # OP-461602-LED-BK
- Zoro # G815562936
product price:Â
$
481.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
Style
Contemporary
Bulb Included
Yes
Finish
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-461602-LED-BK
- Zoro #
- G815562936
- UPC #
- 768935304869
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Dimmable
- Yes
- Style
- Contemporary
- Bulb Included
- Yes
- Finish
- Smoke
- UL Listed
- UL
- Light Bulb Wattage
- 9W
- Shade Material
- Glass
- Lighting Technology
- LED
- Installation Location Rating
- Damp
- Fixture Finish
- Black
- Lumens
- 800
- cUL or cETL Listing
- cUL
- Voltage
- 120V
- Bulb Shape
- A19
- Color Temperature
- 3000K
- Pendant Maximum Drop (In Inches)
- 120 in
- Glass/Shade Color
- Gray
- Eco-Friendly (Y/N)
- Yes
- CRI
- 90+
- Fixture Socket Type
- GU24
- Material
- Brass/Steel
- Life hours
- 30000
Dimensions
- Shade Height (in Inches)
- 9 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 10 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.