Besa Kristall 8 Outdoor Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # OP-4616GL-LED-BK

  • Zoro # G515562939


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Glitter
Bulb Included
Yes
Dimmable
Yes
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-4616GL-LED-BK
Zoro #
G515562939
UPC #
768939304865
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
Finish
Glitter
Bulb Included
Yes
Dimmable
Yes
Shade Material
Glass
Light Bulb Wattage
9W
UL Listed
UL
Style
Contemporary
Fixture Finish
Black
CRI
90+
Glass/Shade Color
Crystal
Installation Location Rating
Damp
Color Temperature
3000K
Lumens
800
Voltage
120V
Life hours
30000
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Lighting Technology
LED
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
Material
Brass/Steel

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.