Shop Z-LITE
See all product information
Create Account
Seoul 3 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze & Clear
- Mfr # 571CHXL-ORB
- Zoro # G205842136
product price:Â
$
800.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Bulb Base Type
Candelabra
Length
14"
Width
14"
Height
21.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571CHXL-ORB
- Zoro #
- G205842136
- UPC #
- 685659132960
- Country of Origin
- China
Dimensions
- Length
- 14"
- Width
- 14"
- Height
- 21.25"
- Chain Length
- 72"
- Canopy Dimensions
- 5 in x 5 in
- Cord/Wire Length
- 110 in
Details
- Item
- Outdoor Chain Mount Ceiling Fixture
- Number of Lights
- 3
- Bulb Base Type
- Candelabra
- Frame Finish
- Oil Rubbed Bronze
- Light Bulb Wattage
- 60 W
- Style
- Craftsman
- Dimmable
- Yes
- Series
- Seoul
- UL Listed
- ETL/CETL Certified
- Frame Material
- Aluminium
- Shade Material
- Glass
- Shade Finish
- Clear
- Rated Location
- Damp
Description
Offer proper lighting to guests in an outdoor setting with this tasteful hanging lantern. Clear glass offers a delightful contrast to a frame with a warm rubbed bronze finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.