
Besa Kristall 8 Outdoor Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-461602-BK
Zoro # G215563045
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Smoke
UL Listed
UL
Style
Contemporary
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-461602-BK
Zoro #
G215563045
UPC #
768934304860
Country of Origin
Türkiye
Dimensions
Shade Diameter/Width (in Inches)
10 in
Shade Height (in Inches)
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Number of Lights
1
Finish
Smoke
UL Listed
UL
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Light Bulb Wattage
60W
Installation Location Rating
Damp
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Voltage
120V
Glass/Shade Color
Gray
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.