Besa Pinot 9 Outdoor Pendant, Smoke Bubble, Black Finish, 1x 60W MAX E26 Base
- Mfr # OP-PINOT9SM-BK
- Zoro # G915563000
product price:Â
$
405.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
Finish
Smoke Bubble
Shade Material
Glass
Light Bulb Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-PINOT9SM-BK
- Zoro #
- G915563000
- UPC #
- 768991304865
- Country of Origin
- Türkiye
Dimensions
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Diameter/Width (in Inches)
- 4 in
- Shade Height (in Inches)
- 9 in
Details
- Item
- Pendant
- Number of Lights
- 1
- Style
- Contemporary
- Finish
- Smoke Bubble
- Shade Material
- Glass
- Light Bulb Wattage
- 60W
- Dimmable
- Yes
- UL Listed
- UL
- Installation Location Rating
- Damp
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- Bulb Shape
- T10
- Voltage
- 120V
- Glass/Shade Color
- Gray
- Fixture Socket Type
- Medium base (E26)
- Material
- Brass/Steel
- Lighting Technology
- EDIL
Description
The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.