Besa Kristall 8 Pendant, Amber, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-461682-BK

  • Zoro # G815613713


product price:  $463.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Fixture Wattage
60W
Number of Lights
1
Material
Brass/Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-461682-BK
Zoro #
G815613713
UPC #
767893295837
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Item
Pendant
Shade Material
Glass
Fixture Wattage
60W
Number of Lights
1
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Amber
Dimmable
Yes
Glass Color
Beige
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.