Besa Kristall 8 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1JT-4616GL-LED-BK

  • Zoro # G115614915


product price:  $445.50
/ea
Free Shipping & Returns

Key Features

Finish
Glitter
Fixture Wattage
9W
Lamp Included
Yes
Number of Lights
1
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4616GL-LED-BK
Zoro #
G115614915
UPC #
767893291327
Country of Origin
Turkey

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Glitter
Fixture Wattage
9W
Lamp Included
Yes
Number of Lights
1
Item
Pendant
Glass Color
Crystal
Voltage
120V
CRI
90+
Lighting Technology
LED
Color Temperature
3000K
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
Rated Life
30000
Style
Contemporary
Lumens
800
Dimmable
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.