Besa Kristall 8 Pendant, Smoke, Black Finish, 1x 9W LED

  • Mfr # 1TT-461602-LED-BK

  • Zoro # G715614896


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Style
Contemporary
Height
9 in
Material
Brass/Steel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-461602-LED-BK
Zoro #
G715614896
UPC #
768050299286
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Lamp Included
Yes
Lumens
800
Glass Color
Gray
Rated Life
30000
Finish
Smoke
Item
Pendant
Voltage
120V
Lighting Technology
LED
Dimmable
Yes
Number of Lights
1
CRI
90+
Shade Material
Glass
Fixture Wattage
9W
Color Temperature
3000K
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.