Besa, Lava Vanity, Lava, Black Finish, 1x9W LED

  • Mfr # 1WC-LAVA-LED-BK

  • Zoro # G715613875


product price: $274.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CRI
90+
Lumens
800
Finish
Lava
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WC-LAVA-LED-BK
Zoro #
G715613875
UPC #
768312301900
Country of Origin
Germany

Dimensions

Height
7.5 in
Diameter
5.875 in
Height of Center (in Inches)
5 in
Shade Height (in Inches)
6 in
Shade Diameter/Width (in Inches)
4.75 in
Extension/Depth (in Inches)
8.25 in

Details

Voltage
120V
CRI
90+
Lumens
800
Finish
Lava
Number of Lights
1
Lamp Included
Yes
Mounting
Horizontal
Lighting Technology
LED
Glass Color
Multicolored
Fixture Wattage
9W
Item
Sconce
Damp/Wet Rating
Damp
Color Temperature
3000K
Dimmable
Yes
Shade Material
Glass
Style
Contemporary
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Material
Steel
Bulb Shape
A19
Fixture Finish
Black
Life hours
30000
Eco-Friendly (Y/N)
Yes

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.