
Besa Leon Pendant, Milky White/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-LEONWC-BK
Zoro # G515614911
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Diameter
6 in
Voltage
120V
Glass Color
White
Finish
Milky White/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-LEONWC-BK
Zoro #
G515614911
UPC #
767893292997
Country of Origin
Turkey
Dimensions
Height
9.75 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Voltage
120V
Fixture Wattage
60W
Glass Color
White
Finish
Milky White/Clear
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Description
The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.