Shop Z-LITE
See all product information
Create Account
Andree Matte Black 2 Light Vanity
- Mfr # 1960-2V-MB
- Zoro # G122842875
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
9 in
Length
6-1/4 in
Width
16 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1960-2V-MB
- Zoro #
- G122842875
- UPC #
- 685659216622
- Country of Origin
- China
- Color
- Matte Black
- Item
- Vanity
- Voltage
- 120V
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Series
- Andree
- Shade Finish
- Clear
- Housing Material
- Steel
- Includes
- Installation hardware
Dimensions
- Height
- 9 in
- Length
- 6-1/4 in
- Width
- 16 in
Description
Embellish master or guest bath spaces with a high-class look in this two-light vanity light, a timeless reflection of glam style. Diamond patterning adds texture to a pair of clear glass shades, filtering dimmable lighting that adjusts to custom needs. Decorative matte black finish metal framing creates a sophisticated look ideal for both bath spaces and outer living areas.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.