
Besa Lotus Pendant, Black, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-LOTUS-BK
Zoro # G115615097
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Black
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-LOTUS-BK
Zoro #
G115615097
UPC #
767893293031
Country of Origin
China
Dimensions
Height
6.75 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Black
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Aluminum
Dimmable
Yes
Style
Industrial
Finish
Black
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
Our industrial styled black Lotus pendant, composed of a unique metal reflector with an organically pinched shape, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the memorable outer appearance will stand out in virtually any environment. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.