Besa Lotus Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1JT-LOTUS-LED-BK

  • Zoro # G515615130


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Aluminum
Finish
Black
Glass Color
Black
CRI
90+
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-LOTUS-LED-BK
Zoro #
G515615130
UPC #
767893288051
Country of Origin
China

Dimensions

Shade Diameter
9.5 in
Height
6.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Aluminum
Finish
Black
Glass Color
Black
CRI
90+
Item
Pendant
Fixture Wattage
9W
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Industrial
Dimmable
Yes
Lumens
800
Rated Life
30000
Number of Lights
1
Color Temperature
3000K
Lighting Technology
LED
Voltage
120V
Lamp Included
Yes
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
Bulb Shape
Puck
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Our industrial styled black Lotus pendant, composed of a unique metal reflector with an organically pinched shape, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the memorable outer appearance will stand out in virtually any environment. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.