Besa Lotus Stem Pendant, Black, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-LOTUS-BK

  • Zoro # G115614014


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Damp/Wet Rating
Damp
Height
6.75 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-LOTUS-BK
Zoro #
G115614014
UPC #
768210300883
Country of Origin
China

Dimensions

Height
6.75 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Material
Brass/Steel
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
Fixture Wattage
60W
Shade Material
Aluminum
Glass Color
Black
Dimmable
Yes
Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19

Description

Our industrial styled black Lotus pendant, composed of a unique metal reflector with an organically pinched shape, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the memorable outer appearance will stand out in virtually any environment. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.