Shop BESA LIGHTING

Friz Cord Pendant, Opal Glossy, Satin Nickel Finish, 1x75W Incandescent

  • Mfr # 1JT-FRIZOG-SN
  • Zoro # G906139887

product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy
Height
16 in
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-FRIZOG-SN
Zoro #
G906139887
UPC #
767893274856
Country of Origin
Türkiye
Color
Opal Glossy
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Fixture Type
Cord
Bulb Technology
Standard
Max. Fixture Wattage
75W
Lamp Quantity
1
Material
Steel
Housing Material
Steel
Fixture Wattage
75W
Shade Color
White
Shade Finish
Opal Glossy
Lamp Shape
A19
Fixture Socket Type
Medium base
Series
Friz
Dimmable
Yes
Lamp Base
Medium base
Lamp Included
No
Damp/Wet Rating
Damp

Dimensions

Height
16 in
Shade Diameter
5 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Diameter
5 in
Shade Height
16 in
Shade Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in

Description

The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.