Besa Lucia Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-169707-LED-BK

  • Zoro # G515613549


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Diameter
6.25 in
Fixture Wattage
9W
Color Temperature
3000K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-169707-LED-BK
Zoro #
G515613549
UPC #
767893289355
Country of Origin
China

Dimensions

Shade Diameter
6.25 in
Height
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Fixture Wattage
9W
Color Temperature
3000K
Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Item
Pendant
Lighting Technology
LED
Material
Brass/Steel
CRI
90+
Number of Lights
1
Lamp Included
Yes
Lumens
800
Glass Color
White
Rated Life
30000
Finish
Opal Matte
Style
Contemporary
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.