Besa Luna Cable Pendant, Opal- Frost, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-477699-BK

  • Zoro # G415613496


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Glass Color
White
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-477699-BK
Zoro #
G415613496
UPC #
767893295998
Country of Origin
Germany

Dimensions

Height
8.25 in
Shade Diameter
10.625 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
White
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
100W
Finish
Opal- Frost
Material
Brass/Steel
Item
Pendant
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this decor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.