Besa Luna Stem Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1TT-477619-LED-BK

  • Zoro # G815615045


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
Style
Contemporary
Voltage
120V
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-477619-LED-BK
Zoro #
G815615045
UPC #
768066299447
Country of Origin
Germany

Dimensions

Shade Diameter
10.625 in
Height
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Color Temperature
3000K
Style
Contemporary
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
CRI
90+
Finish
Carrera
Material
Brass/Steel
Rated Life
30000
Number of Lights
1
Item
Pendant
Glass Color
White
Lamp Included
Yes
Lumens
800
Fixture Wattage
9W
Fixture Socket Type
GU24
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.