Besa Mana Pendant, Trans. Blue/Opal, Black Finish, 1x 9W LED

  • Mfr # 1JT-MANABL-LED-BK

  • Zoro # G815613799


product price: $490.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Finish
Trans. Blue/Opal
Number of Lights
1
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MANABL-LED-BK
Zoro #
G815613799
UPC #
767893293123
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Style
Contemporary
Finish
Trans. Blue/Opal
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
CRI
90+
Fixture Wattage
9W
Dimmable
Yes
Lumens
800
Shade Material
Glass
Lighting Technology
LED
Rated Life
30000
Voltage
120V
Color Temperature
3000K
Lamp Included
Yes
Glass Color
Blue
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Blue colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Blue glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.