Besa Metro 12 Pendant, Opal Matte, Black Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-METRO12-LED-BK

  • Zoro # G315613626


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Height
12.5 in
Color Temperature
3000K
Style
Contemporary
Shade Material
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-METRO12-LED-BK
Zoro #
G315613626
UPC #
767893293192
Country of Origin
China

Dimensions

Height
12.5 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Shade Material
Glass/Metal
Voltage
120V
Fixture Wattage
9W
Material
Brass/Steel
Item
Pendant
Damp/Wet Rating
Damp
Lumens
800
Lamp Included
Yes
Finish
Opal Matte
CRI
90+
Rated Life
30000
Glass Color
White
Dimmable
Yes
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.