Besa Metro 16 Pendant, Opal Matte, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-METRO16-BR

  • Zoro # G715613455


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Style
Contemporary
Finish
Opal Matte
Shade Diameter
2.5 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-METRO16-BR
Zoro #
G715613455
UPC #
767893293307
Country of Origin
China

Dimensions

Shade Diameter
2.5 in
Height
16.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Fixture Wattage
60W
Style
Contemporary
Finish
Opal Matte
Number of Lights
1
Voltage
120V
Dimmable
Yes
Shade Material
Glass/Metal
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
White
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
T

Description

Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and an Easy Install dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.