
Besa Metro 16 Pendant, Opal Matte, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-METRO16-SN
Zoro # G915614023
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass/Metal
Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-METRO16-SN
Zoro #
G915614023
UPC #
767893293345
Country of Origin
China
Dimensions
Height
16.5 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass/Metal
Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Finish
Opal Matte
Fixture Wattage
60W
Voltage
120V
Glass Color
White
Item
Pendant
Damp/Wet Rating
Damp
Dimmable
Yes
Bulb Shape
T
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Description
Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.