Besa, Mia Mini Sconce, Red Cloud, Bronze Finish, 1x5W LED

  • Mfr # 1SW-1779RC-LED-BR

  • Zoro # G615613562


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Shade Diameter
5 in
Lumens
450
Color Temperature
3000K
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-1779RC-LED-BR
Zoro #
G615613562
UPC #
767893296971
Country of Origin
China

Dimensions

Shade Diameter
5 in
Diameter
5 in
Height
8.5 in
Canopy/Fitter Height (in Inches)
5 in
Shade Height (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
6 in
Extension/Depth (in Inches)
6 in

Details

CRI
90+
Lumens
450
Color Temperature
3000K
Fixture Voltage
120V
Mounting
Horizontal
Fixture Wattage
5W
Number of Bulbs
1
Finish
Red Cloud
Lighting Technology
LED
Item
Sconce
Lamp Included
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Glass Color
Red
Life hours
25000
Eco-Friendly (Y/N)
Yes
Material
Steel
Fixture Finish
Bronze
Bulb Shape
T3
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Shade Material
Glass
Fixture Socket Type
G9 Bi-pin

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.