Besa, Mia Mini Sconce, Red Cloud, Chrome Finish, 1x5W LED

  • Mfr # 1SW-1779RC-LED-CR

  • Zoro # G615613753


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5 in
Dimmable
Yes
Fixture Wattage
5W
Color Temperature
3000K
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779RC-LED-CR
Zoro #
G615613753
UPC #
767893296995
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
8.5 in
Diameter
5 in
Extension/Depth (in Inches)
6 in
Shade Height (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
6 in
Canopy/Fitter Height (in Inches)
5 in

Details

Item
Sconce
Dimmable
Yes
Fixture Wattage
5W
Color Temperature
3000K
Damp/Wet Rating
Damp
Lamp Included
Yes
Glass Color
Red
Fixture Voltage
120V
Lighting Technology
LED
Style
Contemporary
Mounting
Horizontal
Number of Bulbs
1
Finish
Red Cloud
CRI
90+
Lumens
450
UL or ETL Listing
ETL
Bulb Shape
T3
Shade Material
Glass
Material
Steel
Eco-Friendly (Y/N)
Yes
Life hours
25000
cUL or cETL Listing
cETL
Fixture Finish
Chrome
Fixture Socket Type
G9 Bi-pin

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.