Shop BESA LIGHTING
See all product information
Create Account
Rio Cord Pendant, Gold Foil/Clear, Black Finish, 1x60W Incandescent
- Mfr # 1JT-RIOGF-BK
- Zoro # G506141716
product price:Â
$
477.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-RIOGF-BK
- Zoro #
- G506141716
- UPC #
- 767893267117
- Country of Origin
- Germany
- Color
- Gold
- Housing Finish
- Black
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Bulb Technology
- Standard
- Max. Fixture Wattage
- 60W
- Housing Material
- Brass/Steel
- Material
- Brass/Steel
- Standards
- UL; cUL
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Lamp Quantity
- 1
- Shade Color
- Gold
- Lamp Shape
- A19
- Fixture Socket Type
- E26 Medium base
- Shade Finish
- Gold Foil/Clear
Dimensions
- Shade Diameter
- 12.375 in
- Maximum Hanging Length
- 10
- Canopy/Fitter Height
- 0.625 in
- Canopy/Fitter Length
- 5 in
- Shade Length
- 12.375 in
- Canopy/Fitter Diameter
- 5 in
- Shade Height
- 13 in
Description
Inspired by the natural beauty of the Hibiscus flower, our Rio Gold Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Gold Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.