Besa Mia Pendant, Marble Grigio, Black Finish, 1x 5W LED

  • Mfr # 1XT-1779MG-LED-BK

  • Zoro # G915614931


product price:  $418.50
/ea
Free Shipping & Returns

Key Features

Glass Color
White
Material
Brass/Aluminum
Color Temperature
3000K
Shade Diameter
5 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-1779MG-LED-BK
Zoro #
G915614931
UPC #
768423303015
Country of Origin
Türkiye

Dimensions

Shade Diameter
5 in
Height
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
White
Material
Brass/Aluminum
Item
Pendant
Color Temperature
3000K
Lighting Technology
LED
Number of Lights
1
Fixture Wattage
5W
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Lumens
550
Damp/Wet Rating
Dry
Rated Life
25000
CRI
90+
Voltage
12V
Lamp Included
Yes
Finish
Marble Grigio
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.