
Besa Mia Pendant, Red Cloud, Bronze Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1779RC-BR
Zoro # G715614865
product price:Â $369.00
/ea
Free Shipping & Returns
Key Features
Finish
Red Cloud
Damp/Wet Rating
Dry
Glass Color
Red
Height
4.5 in
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-1779RC-BR
Zoro #
G715614865
UPC #
768425303037
Country of Origin
China
Dimensions
Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
Red Cloud
Damp/Wet Rating
Dry
Glass Color
Red
Lamp Included
Yes
Item
Pendant
Shade Material
Glass
Voltage
12V
Style
Contemporary
Dimmable
Yes
Material
Brass/Aluminum
Fixture Wattage
50W
Number of Lights
1
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Bronze
UL or ETL Listing
ETL
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.