Curva Integrated LED 22in Brass Chandelier with Handcrafted Glass
- Mfr # 1725P22-2-624
- Zoro # G023313917
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
16 W
Finish
Brass
Voltage
120V
Material
Iron
Application
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725P22-2-624
- Zoro #
- G023313917
- UPC #
- 695320108491
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 16 W
- Finish
- Brass
- Voltage
- 120V
- Material
- Iron
- Application
- Indoor
- Glass Type
- Artisanal Glass
- Lumens
- 832 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- Chandeliers
- Standards
- BACL
- Collection
- Curva
Dimensions
- Width
- 22 in
- Length
- 4.5 in
- Height
- 32 in
Description
Sculptural and refined, the Curva Chandelier makes a striking statement through its graceful arched silhouette. Finished in a luxe brass, the streamlined frame creates a bold architectural presence, while elongated diffusers of handcrafted glass introduce texture, depth, and artisanal character at each end. Featuring integrated LED with five selectable CCT options, the Curva chandelier allows the illumination to be tailored to suit any setting from a warm, ambient light to a brighter, more contemporary tone. Designed for elevated interiors, this chandelier balances modern form with thoughtful craftsmanship, making it ideal for dining areas, entryways, or intimate living spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.