Besa, Mia Vanity, Red Cloud, Satin Nickel Finish, 2x40W G9 base

  • Mfr # 2SW-1779RC-SN

  • Zoro # G915613767


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Finish
Red Cloud
Damp/Wet Rating
Damp
Voltage
120V
Diameter
14.625 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2SW-1779RC-SN
Zoro #
G915613767
UPC #
768673304862
Country of Origin
China

Dimensions

Diameter
14.625 in
Height
7.75 in
Extension/Depth (in Inches)
6 in
Shade Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5.875 in
Height of Center (in Inches)
5.5 in
Shade Height (in Inches)
4.5 in

Details

Finish
Red Cloud
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
Shade Material
Glass
Item
Sconce
Mounting
Horizontal
Number of Lights
2
Glass Color
Red
Fixture Wattage
40W
Eco-Friendly (Y/N)
Yes
Material
Steel
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Finish
Satin Nickel
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removeable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.